4" IC / Non-IC Housings

14 Found
Lithonia Lighting

4" IC/Non-IC Housing, Air-Tite

Item #: 134333
CAT #: L3R6
UPC: 745973345313
Sign In or Register to view pricing and more.
Lithonia Lighting

4" IC/Non-IC Housing, Air-Tite

Item #: 241332
CAT #: L3RR6
UPC: 745973345566
Sign In or Register to view pricing and more.
Elco Lighting

4" Remodel Housing w/ Adjustable Lampholder, 50 Watt, 120V

Item #: 997547
CAT #: EL99RA
UPC: 633999128310
Sign In or Register to view pricing and more.
Elite Lighting

4" Incandescent Fire Shield, IC/Non-IC Housing

Item #: 998816
CAT #: FS4IC-AT-W
UPC: 848070061282
Sign In or Register to view pricing and more.
Elite Lighting

6" Incandescent Fire Shield, IC/Non-IC Housing

Item #: 998813
CAT #: FS6IC-AT-W
UPC: 848070042663
Sign In or Register to view pricing and more.
Elco Lighting

Recessed Housing, 4", 120V, Airtight, Adjustable Lampholder

Item #: 521840
CAT #: EL99A
UPC: 633999024995
Sign In or Register to view pricing and more.
Elite Lighting

5" Incandescent Fire Shield, IC/Non-IC Housing

Item #: 998815
CAT #: FS5IC-AT-W
UPC: 848070061305
Sign In or Register to view pricing and more.
Cooper Lighting Solutions

4” Fire Safe Housing 2 Hours Fire Rated

Item #: 2329430
CAT #: H450FR2ICATD010
UPC: 080083130504
Sign In or Register to view pricing and more.
Lithonia Lighting

6" INCANDESCENT NON-IC

Item #: 393992
CAT #: LP6NJ6
UPC: 745975581306
Sign In or Register to view pricing and more.
Lithonia Lighting

LIT L3R HOUSING 3IN RM LITHONIA

Item #: 524892
CAT #: L3R
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

LIT L3PHCU 3IN INCAND FIXT HSG

Item #: 615972
CAT #: L3PHCU
UPC: 784231105054
Sign In or Register to view pricing and more.
Cooper Lighting Solutions

4" Canless EZ-Trim, E26, White

Item #: 1963874
CAT #: CEZ4125E26WBICAT
UPC: 080083175550
Sign In or Register to view pricing and more.
Prescolite

Hubbell - Lighting BX4-120

Item #: 404004
CAT #: BX4-120
UPC: 785235043618
Sign In or Register to view pricing and more.
Progress Lighting

4" CFL New construction Air-Tight, IC, 18w & 13w housing

Item #: 123640
CAT #: P830-18ICAT
UPC: 785247145287
Sign In or Register to view pricing and more.
Lithonia Lighting

4" IC/Non-IC Housing, Air-Tite

4 Inch Housing IC/Non-IC Air-Tight, Line Voltage: 120V, New Construction, For Use With PAR20 Lamps
Item #: 134333
CAT #: L3R6
UPC: 745973345313
Sign In or Register to view pricing and more.
Lithonia Lighting

4" IC/Non-IC Housing, Air-Tite

4" Housing IC/Non-IC Air-Tight, Line Voltage: 120V, Remodel, For Use With PAR20 Lamps
Item #: 241332
CAT #: L3RR6
UPC: 745973345566
Sign In or Register to view pricing and more.
Elco Lighting

4" Remodel Housing w/ Adjustable Lampholder, 50 Watt, 120V

4 Inch Remodel Housing with Adjustable Lampholder, Non-Airtight, 50 Watt, 120 Volt, Medium Base
Item #: 997547
CAT #: EL99RA
UPC: 633999128310
Sign In or Register to view pricing and more.
Elite Lighting

4" Incandescent Fire Shield, IC/Non-IC Housing

4 Inch Incandescent Fire Shield, IC/Non-IC Housing
Item #: 998816
CAT #: FS4IC-AT-W
UPC: 848070061282
Sign In or Register to view pricing and more.
Elite Lighting

6" Incandescent Fire Shield, IC/Non-IC Housing

6 Inch Incandescent Fire Shield, IC/Non-IC Housing, 1 or 2 Hour Fire Rated, Accommodates Up to 75 Watt PAR30/R30 lamps, 60 Watt A19 lamps and 65 Watt BR30 Incandescent Lamps, White Baffle
Item #: 998813
CAT #: FS6IC-AT-W
UPC: 848070042663
Sign In or Register to view pricing and more.
Elco Lighting

Recessed Housing, 4", 120V, Airtight, Adjustable Lampholder

Recessed Housing, 4 Inch, Line Voltage, Airtight, with Adjustable Lampholder, 120 Volt, 50 Watt Max, UL Listed for Damp Location and for Feed Through
Item #: 521840
CAT #: EL99A
UPC: 633999024995
Sign In or Register to view pricing and more.
Elite Lighting

5" Incandescent Fire Shield, IC/Non-IC Housing

5 Inch Incandescent Fire Shield, IC/Non-IC Housing, 1 or 2 Hour Fire Rated, Accommodates Up to 75 Watt PAR30/R30 lamps, 60 Watt A19 lamps and 65 Watt BR30 Incandescent Lamps, White Baffle
Item #: 998815
CAT #: FS5IC-AT-W
UPC: 848070061305
Sign In or Register to view pricing and more.
Cooper Lighting Solutions

4” Fire Safe Housing 2 Hours Fire Rated

Fire Safe New Construction Housing, 4 Inch, for LED Integrated Trims or Modules. Compatible with phase cut and 0-10V dimmable modules. For Use in Insulated Ceilings, Rated for Direct Contact with Insulation, AIR-TITE Housing Restricts Airflow Between Conditioned and Unconditioned Areas.
Item #: 2329430
CAT #: H450FR2ICATD010
UPC: 080083130504
Sign In or Register to view pricing and more.
Lithonia Lighting

6" INCANDESCENT NON-IC

LIT LP6NJ6 6" INCANDESCENT NON-IC
Item #: 393992
CAT #: LP6NJ6
UPC: 745975581306
Sign In or Register to view pricing and more.
Lithonia Lighting

LIT L3R HOUSING 3IN RM LITHONIA

LIT L3R HOUSING 3IN RM LITHONIA
Item #: 524892
CAT #: L3R
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

LIT L3PHCU 3IN INCAND FIXT HSG

LIT L3PHCU 3IN INCAND FIXT HSG
Item #: 615972
CAT #: L3PHCU
UPC: 784231105054
Sign In or Register to view pricing and more.
Cooper Lighting Solutions

4" Canless EZ-Trim, E26, White

4 Inch Canless EZ-Trim, E26 Base, White Flange, White Baffle Trim, IC Rated, Air-Tite
Item #: 1963874
CAT #: CEZ4125E26WBICAT
UPC: 080083175550
Sign In or Register to view pricing and more.
Prescolite

Hubbell - Lighting BX4-120

PRE BX4-120
Item #: 404004
CAT #: BX4-120
UPC: 785235043618
Sign In or Register to view pricing and more.
Progress Lighting

4" CFL New construction Air-Tight, IC, 18w & 13w housing

4" CFL New construction Air-Tight, IC, 18w & 13w housingPRO P830-18ICAT 4IN CFL NEW A
Item #: 123640
CAT #: P830-18ICAT
UPC: 785247145287
Sign In or Register to view pricing and more.
Page 1 of 1
14 Items found