4" IC/Non-IC Housing, Air-Tite

Item #: 241332

Cat #: L3RR6

UPC: 745973345566

Sign In or Register to view pricing and more.
Documents & Guides
4" Housing IC/Non-IC Air-Tight, Line Voltage: 120V, Remodel, For Use With PAR20 Lamps

Overview

4" Housing IC/Non-IC Air-Tight, Line Voltage: 120V, Remodel, For Use With PAR20 Lamps
Air-tight aluminum housing with heavy-gauge galvanized steel raceway arm. Remodel clips for installation in existing plaster, sheet rock or mechanical ceilings. Galvanized steel junction box with three built-in NM-B clamps and ground wire. Not suitable for pulling wires. Rated for 90°C. Socket clips to trim to ensure proper and consistent lamp position.
Also known as: 745973345566, L3RR6, ic/non ic, can, CFL-65w, led, IC NON IC, non ic

Specifications

Type: IC, Non-IC, Housing
Volts AC: 120
Color: Nickel
Material: Steel
Diameter: 4 in
Type: IC, Non-IC, Housing
Color: Nickel
Diameter: 4 in
Volts AC: 120
Material: Steel

Customer Reviews

No reviews for this product
(0)