Recessed Housing, 4", 120V, Airtight, Adjustable Lampholder

Item #: 521840

Cat #: EL99A

UPC: 633999024995

Sign In or Register to view pricing and more.
Documents & Guides
Recessed Housing, 4 Inch, Line Voltage, Airtight, with Adjustable Lampholder, 120 Volt, 50 Watt Max, UL Listed for Damp Location and for Feed Through

Overview

Recessed Housing, 4 Inch, Line Voltage, Airtight, with Adjustable Lampholder, 120 Volt, 50 Watt Max, UL Listed for Damp Location and for Feed Through
Also known as: 633999024995, EL99A

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 50
Diameter: 4 in
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 50
Light Technology: Incandescent
Volts AC: 120
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)