4" IC/Non-IC Housing, Air-Tite

Item #: 134333

Cat #: L3R6

UPC: 745973345313

Documents & Guides
4 Inch Housing IC/Non-IC Air-Tight, Line Voltage: 120V, New Construction, For Use With PAR20 Lamps
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Inch Housing IC/Non-IC Air-Tight, Line Voltage: 120V, New Construction, For Use With PAR20 Lamps
Air-tight, galvanized steel pan with aluminum can and junction box with four built-in NM-B clamps and ground wire. Rated for 90°C. Factory-installed captive bar hangers that span up to 24 o.c. and feature stepped shank nail with integral T-bar locks. Two locking screws hold fixture position. Socket clips to trim to ensure proper and consistent lamp position. Suitable for ceilings up to 1-1/2" thick.
Also known as: 745973345313, L3R6

Specifications

Type: Housing, IC/Non-IC
Volts AC: 120
Color: Nickel
Material: Steel
Diameter: 4 in
Type: Housing, IC/Non-IC
Color: Nickel
Diameter: 4 in
Volts AC: 120
Material: Steel

Customer Reviews

No reviews for this product
(0)