8-Pin Mounting Sockets

49 Found
Allen-Bradley

Socket, 8-Pin, Miniature, Coil and Contact Separation, for 700-HP

Item #: 43987
CAT #: 700-HN123
UPC: 611320783094
Company wide:
0 in stock
Allen-Bradley

Socket, 8-Pin, Tube Base, Open Screw Terminals, No Clip

Item #: 54191
CAT #: 700-HN125
UPC: 662073357858
Company wide:
0 in stock
Allen-Bradley

Socket, 8-Pin, Tube Base, Screw Terminal, Panel or DIN Rail Mount

Item #: 44421
CAT #: 700-HN100
UPC: 662073574835
Company wide:
0 in stock
Square D

Plug In Relay Socket, Type N, 8 Pin

Item #: 18259
CAT #: 8501NR51
UPC: 78590158359
Company wide:
0 in stock
Allen-Bradley

Socket, 11-Pin, Guarded Screw Terminal, Panel or DIN Rail Mount

Item #: 70856
CAT #: 700-HN204
UPC: 781180087639
Company wide:
0 in stock
IDEC

Mounting Base Socket, 8 Pin, Screw Terminal, DIN Rail Mount

Item #: 63162
CAT #: SR2P-06
UPC: 00958322000
Company wide:
0 in stock
Square D

Mounting Socket, 8 Pin, Screw Terminals, DIN Rail Mount

Item #: 267900
CAT #: 70-464-1
UPC:
Company wide:
0 in stock
Allen-Bradley

Socket, 8-Pin, Miniature, for 2-P, 700-HP Relays

Item #: 143564
CAT #: 700-HN230
UPC: 662074446759
Company wide:
0 in stock
Square D

Relay, Plug In, Socket, 8 Pin, DIN Rail Mount

Item #: 275015
CAT #: RUZC2M
UPC: 785901923886
Company wide:
0 in stock
IDEC

Socket for Blade Terminal Models

Item #: 102760
CAT #: SH1B-05
UPC: 00958383280
Company wide:
0 in stock
Square D

Plug In Relay Socket, Type N, 8 Pin, Single Tier, for 8501KP Relays and 9050JCK Timers

Item #: 71138
CAT #: 8501NR51B
UPC: 785901006046
Company wide:
0 in stock
Square D

Plug In Relay Socket, Type N, 8 Pin, Double Tier, for 8510KP Relays and 9050JCK Timers

Item #: 18193
CAT #: 8501NR52
UPC: 78590158385
Company wide:
0 in stock
ABB

ABB 1SVR405670R1100 CR-U2SM SMALL S

Item #: 911176
CAT #: 1SVR405670R1100
UPC: 013614529300
Company wide:
0 in stock
Eaton

Socket, Octal, 8 Pin, Screw & Clamp Terminals

Item #: 113517
CAT #: D3PA2
UPC: 782114159767
Company wide:
0 in stock
ABB

Relay, Socket, Octal, 8 Pin, CR-P Series

Item #: 476194
CAT #: 1SVR405650R1000
UPC: 013614528594
Company wide:
0 in stock
IDEC

Mounting Base Socket, 8 Pin, Screw Terminal, DIN Rail Mount

Item #: 212902
CAT #: SR2P-05
UPC:
Company wide:
0 in stock
Allen-Bradley

Socket, 8-Pin, Miniature, Coil and Contact Separation, for 700-HP

Socket, 8 Pin, Miniature, for 2-Pole, 700-HP Relays, Incorporates Coil and Contact Separation, Guarded Screw Terminal, 10 per Package
Item #: 43987
CAT #: 700-HN123
UPC: 611320783094
Company wide:
0 in stock
Allen-Bradley

Socket, 8-Pin, Tube Base, Open Screw Terminals, No Clip

Socket, 8 Pin, Tube Base, Open Screw Terminals, for 700-HA, -HT, -HRM, -HRC, -HV, 10 per Package
Item #: 54191
CAT #: 700-HN125
UPC: 662073357858
Company wide:
0 in stock
Allen-Bradley

Socket, 8-Pin, Tube Base, Screw Terminal, Panel or DIN Rail Mount

Socket, 8 Pin, Tube Base, Screw Terminal, Panel or DIN Rail Mount, Guarded Terminal Construction, 10 per Package
Item #: 44421
CAT #: 700-HN100
UPC: 662073574835
Company wide:
0 in stock
Square D

Plug In Relay Socket, Type N, 8 Pin

Plug In Relay Socket, Type N, 8 Tubular Pin, Single Tier, For 8501KP Relays and 9050JCK Timers
Item #: 18259
CAT #: 8501NR51
UPC: 78590158359
Company wide:
0 in stock
Allen-Bradley

Socket, 11-Pin, Guarded Screw Terminal, Panel or DIN Rail Mount

Socket, 11-Pin, Guarded Screw Terminals, for 700-HA, Panel or DIN Rail Mount
Item #: 70856
CAT #: 700-HN204
UPC: 781180087639
Company wide:
0 in stock
IDEC

Mounting Base Socket, 8 Pin, Screw Terminal, DIN Rail Mount

Mounting Base Socket, 8 Pin, Screw Terminal, DIN Rail Mount
Item #: 63162
CAT #: SR2P-06
UPC: 00958322000
Company wide:
0 in stock
Square D

Mounting Socket, 8 Pin, Screw Terminals, DIN Rail Mount

Mounting Socket, 8 Pin, 10/15 Amp, 300/600 Volt AC, Screw Terminals, DIN Rail Mount, 10 per Package
Item #: 267900
CAT #: 70-464-1
UPC:
Company wide:
0 in stock
Allen-Bradley

Socket, 8-Pin, Miniature, for 2-P, 700-HP Relays

Socket, 8-Pin, Miniature, for 2-Pole, 700-HP Relays, Coil and Contact Separation, Panel or DIN Rail Mount, 10 per Package
Item #: 143564
CAT #: 700-HN230
UPC: 662074446759
Company wide:
0 in stock
Square D

Relay, Plug In, Socket, 8 Pin, DIN Rail Mount

Relay, Plug In, Socket, 8 Pin, DIN Rail Mount, Mixed Contact Terminal Arrangement
Item #: 275015
CAT #: RUZC2M
UPC: 785901923886
Company wide:
0 in stock
IDEC

Socket for Blade Terminal Models

IDEC SH1B-05, Socket for Blade Terminal Models
Item #: 102760
CAT #: SH1B-05
UPC: 00958383280
Company wide:
0 in stock
Square D

Plug In Relay Socket, Type N, 8 Pin, Single Tier, for 8501KP Relays and 9050JCK Timers

Plug in relay, Type N, relay socket, 8 tubular pin, single tier, for 8501KP relays and 9050JCK timers, Bulk Packaged
Item #: 71138
CAT #: 8501NR51B
UPC: 785901006046
Company wide:
0 in stock
Square D

Plug In Relay Socket, Type N, 8 Pin, Double Tier, for 8510KP Relays and 9050JCK Timers

Plug In Relay Socket, Type N, 8 Pin, Double Tier, for 8510KP Relays and 9050JCK Timers, 16 Amp, 300 Volt
Item #: 18193
CAT #: 8501NR52
UPC: 78590158385
Company wide:
0 in stock
ABB

ABB 1SVR405670R1100 CR-U2SM SMALL S

ABB 1SVR405670R1100
Item #: 911176
CAT #: 1SVR405670R1100
UPC: 013614529300
Company wide:
0 in stock
Eaton

Socket, Octal, 8 Pin, Screw & Clamp Terminals

8 Pin Octal Base Socket, 15 Amp @ 300V, 10 Amp @ 600V. DIN/Panel Mount with Screw Terminals & Clamping Plates.
Item #: 113517
CAT #: D3PA2
UPC: 782114159767
Company wide:
0 in stock
ABB

Relay, Socket, Octal, 8 Pin, CR-P Series

8 Pin Octal Base Socket. 12 Amp @ 150V, 10 Amp @ 300V. For use with CR-P Series Relays.
Item #: 476194
CAT #: 1SVR405650R1000
UPC: 013614528594
Company wide:
0 in stock
IDEC

Mounting Base Socket, 8 Pin, Screw Terminal, DIN Rail Mount

IDEC SR2P-05, Socket Relay, DIN Rail Mount for RR2P Relays, Dual Tier
Item #: 212902
CAT #: SR2P-05
UPC:
Company wide:
0 in stock
Page 1 of 4
49 Items found