This product may not be available in all locations.
1
more

Relay, Plug In, Socket, 8 Pin, DIN Rail Mount
Item #: 275015
Cat #: RUZC2M
UPC: 785901923886
Documents & Guides
Relay, Plug In, Socket, 8 Pin, DIN Rail Mount, Mixed Contact Terminal Arrangement
Sign In or Register to view pricing and more.
Overview
Relay, Plug In, Socket, 8 Pin, DIN Rail Mount, Mixed Contact Terminal Arrangement
Also known as: 785901923886, RUZC2M
Specifications
Mounting: | DIN Rail |
Type: | Relay, Socket, Plug-In |
Base: | 8-Pin |
Standards: | California Proposition 65 |
Mounting: | DIN Rail |
Base: | 8-Pin |
Type: | Relay, Socket, Plug-In |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)