Relay, Socket, Octal, 8 Pin, CR-P Series

Item #: 476194

Cat #: 1SVR405650R1000

UPC: 013614528594

Documents & Guides
8 Pin Octal Base Socket. 12 Amp @ 150V, 10 Amp @ 300V. For use with CR-P Series Relays.
Sign In or Register to view pricing and more.

No associated products found.

Overview

8 Pin Octal Base Socket. 12 Amp @ 150V, 10 Amp @ 300V. For use with CR-P Series Relays.
The CR-PSS socket is from the CR-P (pcb) relay range. The standard socket is suitable for CR-P relays with 1 or 2 c/o (SPDT) output contacts. The socket has screw connection terminals. Pluggable function modules, holder and marker are available as accessories.
Also known as: 013614528594, 1SVR405650R1000

Specifications

Mounting: Panel, DIN Rail
Type: Socket
Amps: 12
Base: 8-Pin
Mounting: Panel, DIN Rail
Amps: 12
Type: Socket
Base: 8-Pin

Customer Reviews

No reviews for this product
(0)