This product may not be available in all locations.
5
more

Plug In Relay Socket, Type N, 8 Pin
Item #: 18259
Cat #: 8501NR51
UPC: 78590158359
Documents & Guides
Plug In Relay Socket, Type N, 8 Tubular Pin, Single Tier, For 8501KP Relays and 9050JCK Timers
Sign In or Register to view pricing and more.
No associated products found.
Overview
Plug In Relay Socket, Type N, 8 Tubular Pin, Single Tier, For 8501KP Relays and 9050JCK Timers
8501NR plug in relay sockets are designed for the proper wiring of 8501K plug in relays. This socket can be mount on 35mm DIN rail or can be mounted directly to a panel. The 8501KPR12 and 8501KPDR12 relays and 9050JCK timers will plug into this relay socket which is designed for 8 tubular pins. The socket terminals have pressure wire clamps for a good secure connection. To make wiring easier the terminals are not stacked. 8501NR plug in relay sockets are UL component recognized and CSA certified.
Also known as: 78590158359, 8501NR51
Specifications
Mounting: | Panel, DIN Rail |
Size: | 8 Pin |
Amps: | 10 |
Type: | Relay, Socket |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Mounting: | Panel, DIN Rail |
Amps: | 10 |
Volts AC: | 600 |
Size: | 8 Pin |
Type: | Relay, Socket |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)