4" Low Voltage Recessed Lighting Housings
40 Found
Juno Lighting
4IN TC REMODEL HSG 12V 50VA
Item #: 16144
CAT #: TC44R
UPC: 661209002341
Company wide:
0
in stock
Juno Lighting
4IN IC HSG 12V 50VA
Item #: 41094
CAT #: IC44N
UPC: 661209017147
Company wide:
0
in stock
Juno Lighting
4IN TC HSG 12V 50VA MR16
Item #: 16163
CAT #: TC44
UPC: 661209002334
Company wide:
0
in stock
Elco Lighting
IC Housing, Low Voltage, Airtight, 4"
Item #: 268829
CAT #: EL1499ICA
UPC: 633999161874
Company wide:
0
in stock
Nora Lighting
LOW VOLTAGE
Item #: 575449
CAT #: NLIC-401QSAT
UPC: 732180403400
Company wide:
0
in stock
WAC Lighting
Low Voltage Housing, Electronic Non-IC, New Construction, 4", 120V
Item #: 103784
CAT #: HR-8402E
UPC: 790576092225
Company wide:
0
in stock
Nicor
NCR 14000A 4" AIRTIGHT LV HOUSING
Item #: 602595
CAT #: 14000A
UPC: 767706001884
Company wide:
0
in stock
Juno Lighting
4IN TC VALUE 12VREMODWAGO HSG
Item #: 207656
CAT #: V4TCRLV-W
UPC: 661209272041
Company wide:
0
in stock
Juno Lighting
4IN TC HOUSING 12V 50VA MR16
Item #: 582150
CAT #: TC44-S
UPC: 661209096463
Company wide:
0
in stock
Lithonia Lighting
LIT LP3V-3VE1-120-F200UV-F200LTF
Item #: 774585
CAT #: LP3V-3VE1-120-F200UV-F200LTF
UPC:
Company wide:
0
in stock
Lithonia Lighting
RESIDENTIAL RECESSED
Item #: 263546
CAT #: LV3120
UPC: 745975064069
Company wide:
0
in stock
Elite Lighting
4IN MINERATURE LOW VOLTAGE IC HSG W/STEPP BAFFLE BLK TRIM RIN
Item #: 1379861
CAT #: BL4-20-M-120-AT-W
UPC:
Company wide:
0
in stock
Elite Lighting
4IN MINI HOUSING LOW VOLT IC
Item #: 308978
CAT #: BL4IC-50E-120AT
UPC:
Company wide:
0
in stock
Juno Lighting
4IN TC REMODEL HSG 12V 50VA
4" TC Low Voltage Remodel Housing
Item #: 16144
CAT #: TC44R
UPC: 661209002341
Company wide:
0
in stock
Juno Lighting
4IN IC HSG 12V 50VA
4" IC Low Voltage Incandescent Housing
Item #: 41094
CAT #: IC44N
UPC: 661209017147
Company wide:
0
in stock
Juno Lighting
4IN TC HSG 12V 50VA MR16
4" TC Low Voltage Housing
Item #: 16163
CAT #: TC44
UPC: 661209002334
Company wide:
0
in stock
Elco Lighting
IC Housing, Low Voltage, Airtight, 4"
Double Wall IC Housing, Airtight, 4" Low Voltage. Dimensions: 12-1/2" x 8-1/2".
Item #: 268829
CAT #: EL1499ICA
UPC: 633999161874
Company wide:
0
in stock
Nora Lighting
LOW VOLTAGE
NRL NLIC-401QSAT LOW VOLTAGE HOUSING,NORA LIGHTING,IC,AIR-TIGHT,DBL WALL,20 - 50 WTT,12 VAC,60 HZ
Item #: 575449
CAT #: NLIC-401QSAT
UPC: 732180403400
Company wide:
0
in stock
WAC Lighting
Low Voltage Housing, Electronic Non-IC, New Construction, 4", 120V
Low Voltage Housing, Electronic Non-IC, New Construction, 4 inch, 120 Volts
Item #: 103784
CAT #: HR-8402E
UPC: 790576092225
Company wide:
0
in stock
Nicor
NCR 14000A 4" AIRTIGHT LV HOUSING
NCR 14000A 4" AIRTIGHT LV HOUSING
Item #: 602595
CAT #: 14000A
UPC: 767706001884
Company wide:
0
in stock
Juno Lighting
4IN TC VALUE 12VREMODWAGO HSG
4" Low Voltage TC Remodel Housing
Item #: 207656
CAT #: V4TCRLV-W
UPC: 661209272041
Company wide:
0
in stock
Juno Lighting
4IN TC HOUSING 12V 50VA MR16
4" TC Low Voltage Housing w/smaller bar hangers
Item #: 582150
CAT #: TC44-S
UPC: 661209096463
Company wide:
0
in stock
Elite Lighting
4" MINIATURE
ELI BL4R-50-E-120-AT 4" MINIATURE
Item #: 364886
CAT #: BL4R-50-E-120-AT
UPC:
Company wide:
0
in stock
Lithonia Lighting
LIT LP3V-3VE1-120-F200UV-F200LTF
LIT LP3V-3VE1-120-F200UV-F200LTF 3IN LOW VOLTAGE DOWNLIGHT W/ULTRA VIOLET FILTER & LIGHT FROST LENS
Item #: 774585
CAT #: LP3V-3VE1-120-F200UV-F200LTF
UPC:
Company wide:
0
in stock
Lithonia Lighting
RESIDENTIAL RECESSED
RESIDENTIAL RECESSED
Item #: 263546
CAT #: LV3120
UPC: 745975064069
Company wide:
0
in stock
Elite Lighting
4IN MINERATURE LOW VOLTAGE IC HSG W/STEPP BAFFLE BLK TRIM RIN
4IN MINERATURE LOW VOLTAGE IC HSG W/STEPP BAFFLE BLK TRIM RING
Item #: 1379861
CAT #: BL4-20-M-120-AT-W
UPC:
Company wide:
0
in stock
Elite Lighting
4IN MINI HOUSING LOW VOLT IC
4IN MINI HOUSING LOW VOLT IC
Item #: 308978
CAT #: BL4IC-50E-120AT
UPC:
Company wide:
0
in stock
Elite Lighting
BL4-50-E-120-AT
ELI BL4-50-E-120-AT
Item #: 326383
CAT #: BL4-50-E-120-AT
UPC:
Company wide:
0
in stock
Elite Lighting
4 INCH REMODEL CAN GU10
ELI G4R-AT 4 INCH REMODEL CAN GU10
Item #: 494371
CAT #: G4R-AT
UPC:
Company wide:
0
in stock