4IN TC REMODEL HSG 12V 50VA

Item #: 16144

Cat #: TC44R

UPC: 661209002341

Documents & Guides
4" TC Low Voltage Remodel Housing
Sign In or Register to view pricing and more.

No associated products found.

Overview

4" TC Low Voltage Remodel Housing
Also known as: 661209002341, TC44R

Specifications

Type: Low Voltage Housing
Diameter: 4 in
Type: Low Voltage Housing
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)