
4IN IC HSG 12V 50VA
Item #: 41094
Cat #: IC44N
UPC: 661209017147
Documents & Guides
4" IC Low Voltage Incandescent Housing
Sign In or Register to view pricing and more.
Overview
4" IC Low Voltage Incandescent Housing
Also known as: 661209017147, IC44N, Recess gimbal Open trim
Specifications
Type: | Low Voltage Housing |
Diameter: | 4 in |
Type: | Low Voltage Housing |
Diameter: | 4 in |
Customer Reviews
No reviews for this product
(0)