4IN TC HSG 12V 50VA MR16

Item #: 16163

Cat #: TC44

UPC: 661209002334

Documents & Guides
4" TC Low Voltage Housing
Sign In or Register to view pricing and more.

No associated products found.

Overview

4" TC Low Voltage Housing
Also known as: 661209002334, TC44

Specifications

Type: Low Voltage Housing
Diameter: 4 in
Type: Low Voltage Housing
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)