STR BLD CONN 3W 20A125V

Item #: 117369

Cat #: PS5369-X

UPC: 785007237030

Sign In or Register to view pricing and more.
Documents & Guides
20amp 125v, Straight Blade Connector, 2pole 3wire, Black & White

Overview

20amp 125v, Straight Blade Connector, 2pole 3wire, Black & White
Also known as: 785007237030, PS5369-X

Specifications

Type: Grounding, Connector, Hard Use Specification Grade, Straight Blade
Color: Black/White
Amps: 20
Volts AC: 125
Material: Nylon
NEMA Configuration: 5-15R
Type: Grounding, Connector, Hard Use Specification Grade, Straight Blade
Amps: 20
Material: Nylon
Color: Black/White
Volts AC: 125
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)