Straight Blade Connector, 20A, 250V, 2P3W
Item #: 117300
Cat #: PS5469-X
UPC: 785007237108
Sign In or Register to view pricing and more.
Connector, Straight Blade, Extra-Hard Use Specification Grade, 20 Amp, 250 Volt, NEMA 6-20R, 2 Pole, 3 Wire, Grounding, Black/White.
Overview
Connector, Straight Blade, Extra-Hard Use Specification Grade, 20 Amp, 250 Volt, NEMA 6-20R, 2 Pole, 3 Wire, Grounding, Black/White.
Also known as: 785007237108, PS5469-X
Specifications
Color: | Black, White |
Material: | Nylon |
NEMA Configuration: | 6-20R |
Color: | Black, White |
NEMA Configuration: | 6-20R |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)