2-Gang Non-Metallic Weatherproof Boxes
32 Found
Ipex
Weatherproof Box, FD Type, 2 Gang, Blank, 3" Deep, Non-Metallic
Item #: 453947
CAT #: 077649
UPC: 622454315174
Company wide:
0
in stock
Hubbell-TayMac
Weatherproof Box, 2 Gang, (7) 3/4" Outlets, 2" Deep, Polycarbonate, Gray
Item #: 525719
CAT #: PDB77550GY
UPC: 092326130325
Company wide:
0
in stock
Ipex
Weatherproof Box, FS Type, 2 Gang, (1) 1" Outlets, 2-1/2" Deep, Non-Metallic
Item #: 205598
CAT #: 077364
UPC: 622454269255
Company wide:
0
in stock
Ipex
Weatherproof Box, FSC Type, 2 Gang, (2) 1" Outlets, 2-1/2" Deep, Non-Metallic
Item #: 203458
CAT #: 077368
UPC: 622454269309
Company wide:
0
in stock
Carlon
Weatherproof Box, 2 Gang, No Outlets, 2" Depth, Non-Metallic
Item #: 34674
CAT #: E9802
UPC: 034481153870
Company wide:
0
in stock
Hubbell-Wiring Kellems
Portable Box, 4" Square, 4-PLEX Accessory, Polycarbonate, Ivory
Item #: 91944
CAT #: HBL4PBI
UPC: 783585014074
Company wide:
0
in stock
Ipex
Weatherproof Box, FSC Type, 2 Gang, (2) 1" Outlets, 2-1/2" Deep, Non-Metallic
Item #: 205896
CAT #: 077372
UPC: 622454269354
Company wide:
0
in stock
NSI Tork
Weatherproof Back Box, 2 Gang, 1/2" Outlets, Non-Metallic, Tan
Item #: 332660
CAT #: TA-WBBF
UPC: 786261976925
Company wide:
0
in stock
Weatherproof FSCC Box, 2 Gang, 3/4" Outlets, Non-Metallic
Item #: 224729
CAT #: 2FSCC075
UPC:
Company wide:
0
in stock
Weatherproof FSC Box, 2 Gang, 1" Outlets, Non-Metallic
Item #: 297843
CAT #: 2FSC100
UPC:
Company wide:
0
in stock
Carlon
Weatherproof Box, 2FSE Type, 2 Gang, (1) 1" Outlets, 1.98" Deep, Non-Metallic
Item #: 32469
CAT #: E9802F
UPC: 034481084105
Company wide:
0
in stock
Ipex
FSCC 2 GANG BOX 1/2-3/4 1 IN HUBS
Item #: 597145
CAT #: 077369
UPC: 622454269323
Company wide:
0
in stock
Weatherproof FSS Box, 2 Gang, 1" Outlets, Non-Metallic
Item #: 227315
CAT #: 2FSS100
UPC:
Company wide:
0
in stock
Cantex
Weatherproof Box, FSC Type, 2 Gang, (2) 3/4" Outlets, 2.375" Deep, Non-Metallic
Item #: 239108
CAT #: 5133371
UPC: 088700011335
Company wide:
0
in stock
Hubbell-Raco
Weatherproof Box, 2 Gang, (3) 3/4" Outlets, 2" Deep, Aluminum Die Cast
Item #: 928014
CAT #: 5341-0B
UPC: 050169990827
Company wide:
0
in stock
Weatherproof FSCC Box, 2 Gang, 1/2" Outlets, Non-Metallic
Item #: 332117
CAT #: 2FSCC050
UPC:
Company wide:
0
in stock
Ipex
Weatherproof Box, FD Type, 2 Gang, Blank, 3" Deep, Non-Metallic
Weatherproof Box, Scepter Series, FD Type, 2 Gang, Blank, 3" Deep, Non-Metallic IPX 077649 FDU-2 PVC FD BLANK DBL IPX 077649 FDU-2 PVC FD BLANK DBL GANG BOX SCEPTER
Item #: 453947
CAT #: 077649
UPC: 622454315174
Category:
2-Gang Non-Metallic Weatherproof Boxes
Company wide:
0
in stock
Hubbell-TayMac
Weatherproof Box, 2 Gang, (7) 3/4" Outlets, 2" Deep, Polycarbonate, Gray
2-Gang, Weatherproof Box, Non-Metallic, Type 2FDC, (7) 3/4" Threaded Outlets (3 in each end, 1 in back). Cubic Inches: 32". Color: Gray. Includes: Mounting Feet, (6) 3/4" Closure Plugs, (7) 3/4" to 1/2" Reducing Bushings. Color: Gray.
Item #: 525719
CAT #: PDB77550GY
UPC: 092326130325
Category:
2-Gang Non-Metallic Weatherproof Boxes
Company wide:
0
in stock
Ipex
Weatherproof Box, FS Type, 2 Gang, (1) 1" Outlets, 2-1/2" Deep, Non-Metallic
FSU-2-101520 PVC FSU DBL GANG BOX SCEPTER
Item #: 205598
CAT #: 077364
UPC: 622454269255
Category:
2-Gang Non-Metallic Weatherproof Boxes
Company wide:
0
in stock
Ipex
Weatherproof Box, FSC Type, 2 Gang, (2) 1" Outlets, 2-1/2" Deep, Non-Metallic
FSCU-2-101520 PVC FSCU DBL GANG BOX SCEPTER
Item #: 203458
CAT #: 077368
UPC: 622454269309
Category:
2-Gang Non-Metallic Weatherproof Boxes
Company wide:
0
in stock
Carlon
Weatherproof Box, 2 Gang, No Outlets, 2" Depth, Non-Metallic
Weatherproof Box, 2 Gang, No Outlets, 2 Inch Depth, Non-Metallic, Mounting Feet Included
Item #: 34674
CAT #: E9802
UPC: 034481153870
Category:
2-Gang Non-Metallic Weatherproof Boxes
Company wide:
0
in stock
Hubbell-Wiring Kellems
Portable Box, 4" Square, 4-PLEX Accessory, Polycarbonate, Ivory
Hubbell Wiring Device Kellems, Straight Blade Devices, Accessories, 4"Square Portable Box, QuadPlex Receptacles, Ivory, Single Pack
Item #: 91944
CAT #: HBL4PBI
UPC: 783585014074
Category:
2-Gang Non-Metallic Weatherproof Boxes
Company wide:
0
in stock
Ipex
Weatherproof Box, FSC Type, 2 Gang, (2) 1" Outlets, 2-1/2" Deep, Non-Metallic
FSSU-2-101520 PVC FSSU DBL GANG BOX SCEPTER
Item #: 205896
CAT #: 077372
UPC: 622454269354
Category:
2-Gang Non-Metallic Weatherproof Boxes
Company wide:
0
in stock
NSI Tork
Weatherproof Back Box, 2 Gang, 1/2" Outlets, Non-Metallic, Tan
Weatherproof Back Box, 2 Gang, 1/2 Inch Threaded Outlets, Non-Metallic, Tan
Item #: 332660
CAT #: TA-WBBF
UPC: 786261976925
Category:
2-Gang Non-Metallic Weatherproof Boxes
Company wide:
0
in stock
Weatherproof FSCC Box, 2 Gang, 3/4" Outlets, Non-Metallic
Weatherproof FSCC Box, 2 Gang, 3/4" Outlets, Non-Metallic
Item #: 224729
CAT #: 2FSCC075
UPC:
Category:
2-Gang Non-Metallic Weatherproof Boxes
Company wide:
0
in stock
Weatherproof FSC Box, 2 Gang, 1" Outlets, Non-Metallic
Weatherproof FSC Box, 2 Gang, 1" Outlets, Non-Metallic
Item #: 297843
CAT #: 2FSC100
UPC:
Category:
2-Gang Non-Metallic Weatherproof Boxes
Company wide:
0
in stock
Carlon
Weatherproof Box, 2FSE Type, 2 Gang, (1) 1" Outlets, 1.98" Deep, Non-Metallic
Two Gang 2FSE Box, Volume 32 Cubic Inches, Length 4.620 Inches, Width 4.620 Inches, Depth 1.980 Inches, Conduit Size 1 Inch, Material PVC, Color Grey, Pack of 10
Item #: 32469
CAT #: E9802F
UPC: 034481084105
Category:
2-Gang Non-Metallic Weatherproof Boxes
Company wide:
0
in stock
Ipex
FSCC 2 GANG BOX 1/2-3/4 1 IN HUBS
FSCC 2 GANG BOX 1/2-3/4 1 IN HUBS
Item #: 597145
CAT #: 077369
UPC: 622454269323
Category:
2-Gang Non-Metallic Weatherproof Boxes
Company wide:
0
in stock
Weatherproof FSS Box, 2 Gang, 1" Outlets, Non-Metallic
Weatherproof FSS Box, 2 Gang, 1" Outlets, Non-Metallic
Item #: 227315
CAT #: 2FSS100
UPC:
Category:
2-Gang Non-Metallic Weatherproof Boxes
Company wide:
0
in stock
Cantex
Weatherproof Box, FSC Type, 2 Gang, (2) 3/4" Outlets, 2.375" Deep, Non-Metallic
2-Gang 3/4in. Exposed Boxes Type FSC
Item #: 239108
CAT #: 5133371
UPC: 088700011335
Category:
2-Gang Non-Metallic Weatherproof Boxes
Company wide:
0
in stock
Hubbell-Raco
Weatherproof Box, 2 Gang, (3) 3/4" Outlets, 2" Deep, Aluminum Die Cast
Weatherproof Outlet Box, 2-Gang, (3) 3/4 Inch Threaded Outlets, 2 Inch Deep, Die Cast Aluminum
Item #: 928014
CAT #: 5341-0B
UPC: 050169990827
Category:
2-Gang Non-Metallic Weatherproof Boxes
Company wide:
0
in stock
Weatherproof FSCC Box, 2 Gang, 1/2" Outlets, Non-Metallic
Weatherproof FSCC Box, 2 Gang, 1/2" Outlets, Non-Metallic
Item #: 332117
CAT #: 2FSCC050
UPC:
Category:
2-Gang Non-Metallic Weatherproof Boxes
Company wide:
0
in stock