Weatherproof Box, FSC Type, 2 Gang, (2) 3/4" Outlets, 2.375" Deep, Non-Metallic

Item #: 239108

Cat #: 5133371

UPC: 088700011335

Documents & Guides
2-Gang 3/4in. Exposed Boxes Type FSC
Sign In or Register to view pricing and more.

No associated products found.

Overview

2-Gang 3/4in. Exposed Boxes Type FSC
CANTEX 5133371 is a 2-Gang 3/4in. Exposed Boxes Type FSC designed for use in indoor and outdoor locations where the box is exposed and subject to environmental conditions
Also known as: 088700011335, 5133371

Specifications

Gangs: 2
Color: Gray
Material: PVC
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 2
Gangs: 2
Material: PVC
Number of Threaded Outlets: 2
Color: Gray
Threaded Outlet Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)