Weatherproof Box, 2FSE Type, 2 Gang, (1) 1" Outlets, 1.98" Deep, Non-Metallic

Item #: 32469

Cat #: E9802F

UPC: 034481084105

Documents & Guides
Two Gang 2FSE Box, Volume 32 Cubic Inches, Length 4.620 Inches, Width 4.620 Inches, Depth 1.980 Inches, Conduit Size 1 Inch, Material PVC, Color Grey, Pack of 10
Sign In or Register to view pricing and more.

No associated products found.

Overview

Two Gang 2FSE Box, Volume 32 Cubic Inches, Length 4.620 Inches, Width 4.620 Inches, Depth 1.980 Inches, Conduit Size 1 Inch, Material PVC, Color Grey, Pack of 10
Also known as: 034481084105, E9802F

Specifications

Gangs: 2
Mounting: Vertical
Color: Gray
Material: Non-Metallic
Cubic Inches: 32 in³
Number of Threaded Outlets: 1
Threaded Outlet Diameter: 1 in
Gangs: 2
Color: Gray
Cubic Inches: 32 in³
Threaded Outlet Diameter: 1 in
Mounting: Vertical
Material: Non-Metallic
Number of Threaded Outlets: 1

Customer Reviews

No reviews for this product
(0)