Weatherproof Box, 2 Gang, (3) 3/4" Outlets, 2" Deep, Aluminum Die Cast

Item #: 928014

Cat #: 5341-0B

UPC: 050169990827

Documents & Guides
Weatherproof Outlet Box, 2-Gang, (3) 3/4 Inch Threaded Outlets, 2 Inch Deep, Die Cast Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof Outlet Box, 2-Gang, (3) 3/4 Inch Threaded Outlets, 2 Inch Deep, Die Cast Aluminum
Also known as: 050169990827, 5341-0B

Specifications

Gangs: 2
Color: Gray
Depth: 2 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 3/4 in
Gangs: 2
Depth: 2 in
Number of Threaded Outlets: 3
Color: Gray
Material: Aluminum Die Cast
Threaded Outlet Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)