150 Amp Pin & Sleeve Plugs

10 Found
Appleton

Pin & Sleeve Plug, 150A, 600V, 4P3W, 1-1/2" Hub, Style 2

Item #: 106007
CAT #: ACP15034CD
UPC: 781381098571
Company wide:
0 in stock
Appleton

Pin & Sleeve Plug, 150A, 600V, 4P3W, 2" Hub, Style 2

Item #: 252418
CAT #: ACP15034DE
UPC: 781381106108
Company wide:
0 in stock
Appleton

Pin & Sleeve Plug, 150A, 600V, 4P3W, 1-1/2" Hub, Style 2, Reverse

Item #: 252410
CAT #: ACP15034CDRS
UPC: 781381160711
Company wide:
0 in stock
Appleton

Pin & Sleeve Plug, 150A, 600V, 4P3W, 2" Hub, Style 2, Reverse Service

Item #: 305805
CAT #: ACP15034DERS
UPC: 781381160728
Company wide:
0 in stock
Thomas & Betts

RUS SKWP8G PLUG WT MULTI 8W7

Item #: 720576
CAT #: SKWP8G
UPC: 708917149897
Company wide:
0 in stock
Thomas & Betts

DS1504MP000

Item #: 342146
CAT #: DS1504MP000
UPC: 708917206248
Company wide:
0 in stock
Thomas & Betts

150A PLG 3P4W JL 600V

Item #: 2432667
CAT #: JPS1534D
UPC: 708917208587
Company wide:
0 in stock
Cooper Crouse-Hinds

ARKTROL PLG .250 TO .625

Item #: 636620
CAT #: RPE117150P06A
UPC: 782274078403
Company wide:
0 in stock
Appleton

APP ACP1534CD 150A CLAMP RING PLUG

Item #: 252426
CAT #: ACP1534CD
UPC: 781381089890
Company wide:
0 in stock
Cooper Crouse-Hinds

Electrical Connector .250 To .625

Item #: 867900
CAT #: RPC117150P09A
UPC: 782274083834
Company wide:
0 in stock
Appleton

Pin & Sleeve Plug, 150A, 600V, 4P3W, 1-1/2" Hub, Style 2

Pin & Sleeve Plug, 150A, 600V, 4P3W, 1-1/2" Hub, Style 2 (Shell & Extra Pole), Clamping Ring, 875" to 1.906" Cable Diameter, NEMA 3, 3R, 4, 4X
Item #: 106007
CAT #: ACP15034CD
UPC: 781381098571
Company wide:
0 in stock
Appleton

Pin & Sleeve Plug, 150A, 600V, 4P3W, 2" Hub, Style 2

Pin & Sleeve Plug, 150A, 600V, 4P3W, 2" Hub, Style 2 (Shell & Extra Pole), Clamping Ring, .875" to 1.906" Cable Diameter, NEMA 3, 3R, 4, 4X
Item #: 252418
CAT #: ACP15034DE
UPC: 781381106108
Company wide:
0 in stock
Appleton

Pin & Sleeve Plug, 150A, 600V, 4P3W, 1-1/2" Hub, Style 2, Reverse

Pin & Sleeve Plug, 150A, 600V, 4-Pole/3-Wire, 1-1/2" Hub, Style 2 (Shell & Extra Pole), Clamping Ring, Reverse Service, .875" to 1.906" Cable Diameter, NEMA 3, 3R, 4, 4X
Item #: 252410
CAT #: ACP15034CDRS
UPC: 781381160711
Company wide:
0 in stock
Appleton

Pin & Sleeve Plug, 150A, 600V, 4P3W, 2" Hub, Style 2, Reverse Service

Pin & Sleeve Plug, 150A, 600V, 4P3W, 2" Hub, Style 2 (Shell & Extra Pole), Clamping Ring, Reverse Service, .875" to 1.906" Cable Diameter, NEMA 3, 3R, 4, 4X
Item #: 305805
CAT #: ACP15034DERS
UPC: 781381160728
Company wide:
0 in stock
Thomas & Betts

RUS SKWP8G PLUG WT MULTI 8W7

RUS SKWP8G PLUG WT MULTI 8W7
Item #: 720576
CAT #: SKWP8G
UPC: 708917149897
Company wide:
0 in stock
Thomas & Betts

DS1504MP000

RUS DS1504MP000
Item #: 342146
CAT #: DS1504MP000
UPC: 708917206248
Company wide:
0 in stock
Thomas & Betts

150A PLG 3P4W JL 600V

150A PLG 3P4W JL 600V
Item #: 2432667
CAT #: JPS1534D
UPC: 708917208587
Company wide:
0 in stock
Cooper Crouse-Hinds

ARKTROL PLG .250 TO .625

ARKTROL PLUG .250 TO .625
Item #: 636620
CAT #: RPE117150P06A
UPC: 782274078403
Company wide:
0 in stock
Appleton

APP ACP1534CD 150A CLAMP RING PLUG

150A CLAMP RING PLUG 3W4P ST2 *** Discontinued ***
Item #: 252426
CAT #: ACP1534CD
UPC: 781381089890
Company wide:
0 in stock
Cooper Crouse-Hinds

Electrical Connector .250 To .625

Electrical Connector .250 To .625
Item #: 867900
CAT #: RPC117150P09A
UPC: 782274083834
Company wide:
0 in stock
Page 1 of 1
10 Items found