
Pin & Sleeve Plug, 150A, 600V, 4P3W, 1-1/2" Hub, Style 2, Reverse
Item #: 252410
Cat #: ACP15034CDRS
UPC: 781381160711
Documents & Guides
Pin & Sleeve Plug, 150A, 600V, 4-Pole/3-Wire, 1-1/2" Hub, Style 2 (Shell & Extra Pole), Clamping Ring, Reverse Service, .875" to 1.906" Cable Diameter, NEMA 3, 3R, 4, 4X
Sign In or Register to view pricing and more.
Appleton
ACP15034DERS Pin & Sleeve Plug, 150A, 600V, 4P3W, 2" Hub, Style 2, Reverse Service
Item #: 305805
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Pin & Sleeve Plug, 150A, 600V, 4-Pole/3-Wire, 1-1/2" Hub, Style 2 (Shell & Extra Pole), Clamping Ring, Reverse Service, .875" to 1.906" Cable Diameter, NEMA 3, 3R, 4, 4X
Powertite™ Series Plugs, Connectors and Receptacles use our versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. Available in 30, 60, 100, 150, 200 and 400 Amp designs, they feature widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene sealing bushing. Shell only or shell plus extra pole grounding provides safe, "make first, break last" grounding.
Also known as: 781381160711, ACP15034CDRS
Specifications
Color: | Metallic |
Amps: | 150 |
Volts AC: | 600 |
Color: | Metallic |
Volts AC: | 600 |
Amps: | 150 |
Customer Reviews
No reviews for this product
(0)