Pin & Sleeve Plug, 150A, 600V, 4P3W, 2" Hub, Style 2

Item #: 252418

Cat #: ACP15034DE

UPC: 781381106108

Pin & Sleeve Plug, 150A, 600V, 4P3W, 2" Hub, Style 2 (Shell & Extra Pole), Clamping Ring, .875" to 1.906" Cable Diameter, NEMA 3, 3R, 4, 4X
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pin & Sleeve Plug, 150A, 600V, 4P3W, 2" Hub, Style 2 (Shell & Extra Pole), Clamping Ring, .875" to 1.906" Cable Diameter, NEMA 3, 3R, 4, 4X
EBR 30, 60, 100 and 150 Amp Series Receptacles incorporate your choice of an interlocked circuit breaker or disconnect switch along with explosionproof and dust-ignitionproof protection. The interlocked circuit breaker provides connect and disconnect operating functions as well as short circuit and thermal time delay overload protection, safeguarding valuable equipment against expensive damage. The interlocked disconnect switch provides safe connection and disconnection.
Also known as: 781381106108, ACP15034DE

Specifications

Color: Metallic
Amps: 150
Volts AC: 600
Material: Aluminum
Color: Metallic
Volts AC: 600
Amps: 150
Material: Aluminum

Customer Reviews

No reviews for this product
(0)