
Pin & Sleeve Plug, 150A, 600V, 4P3W, 1-1/2" Hub, Style 2
Item #: 106007
Cat #: ACP15034CD
UPC: 781381098571
Pin & Sleeve Plug, 150A, 600V, 4P3W, 1-1/2" Hub, Style 2 (Shell & Extra Pole), Clamping Ring, 875" to 1.906" Cable Diameter, NEMA 3, 3R, 4, 4X
Sign In or Register to view pricing and more.
No associated products found.
Overview
Pin & Sleeve Plug, 150A, 600V, 4P3W, 1-1/2" Hub, Style 2 (Shell & Extra Pole), Clamping Ring, 875" to 1.906" Cable Diameter, NEMA 3, 3R, 4, 4X
EBR 30, 60, 100 and 150 Amp Series Receptacles incorporate your choice of an interlocked circuit breaker or disconnect switch along with explosionproof and dust-ignitionproof protection. The interlocked circuit breaker provides connect and disconnect operating functions as well as short circuit and thermal time delay overload protection, safeguarding valuable equipment against expensive damage. The interlocked disconnect switch provides safe connection and disconnection.
Also known as: 781381098571, ACP15034CD
Specifications
Color: | Metallic |
Amps: | 150 |
Volts AC: | 600 |
Color: | Metallic |
Volts AC: | 600 |
Amps: | 150 |
Customer Reviews
No reviews for this product
(0)