Pin & Sleeve Devices, Switched IEC 309, Female, 30A 3-Phase 480V, 3

Item #: 831502

Cat #: HBLS430C7W

UPC: 783585550572

Pin & Sleeve Devices, Switched IEC 309, Female, 30A 3-Phase 480V, 3-Pole 4-Wire, NEMA 4X/IP67, Watertight
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Pin & Sleeve Devices, Switched IEC 309, Female, 30A 3-Phase 480V, 3-Pole 4-Wire, NEMA 4X/IP67, Watertight
The Hubbell HUBHBLS430C7W watertight connector mates with an existing installed base of IEC 60309-2 pin and sleeve devices. This device features an impact and corrosion-resistant PBT that is color coded by voltage and is approved as a disconnecting means for motor circuits and branch circuits.
Also known as: 783585550572, HBLS430C7W

Specifications

Color: Red
NEMA Configuration: Non-Nema
Wattage: 14400
Color: Red
Wattage: 14400
NEMA Configuration: Non-Nema

Customer Reviews

No reviews for this product
(0)