Support Grip, Single Eye, Closed Mesh, Range: .75 to .99 Inch
Item #: 33657
Cat #: 02201015
UPC: 783585301006
Sign In or Register to view pricing and more.
Documents & Guides
Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 0.750 Inch - 0.990 Inch, Mesh Length: 13 Inch.
Overview
Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 0.750 Inch - 0.990 Inch, Mesh Length: 13 Inch.
Also known as: 783585301006, 02201015
Specifications
Material: | Bronze |
Length: | 13 in |
Diameter Range: | 0.750 - 0.990 in |
Material: | Bronze |
Diameter Range: | 0.750 - 0.990 in |
Length: | 13 in |
Customer Reviews
No reviews for this product
(0)