Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 4-5/8" Deep, Aluminum

Item #: 457683

Cat #: WP1250MVXD

UPC: 078275130104

Weatherproof In-Use Cover, 1 Gang, 4-5/8 Inch Deep, Extra Duty, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Aluminum Die Cast, Gray
Sign In or Register to view pricing and more.

Overview

Weatherproof In-Use Cover, 1 Gang, 4-5/8 Inch Deep, Extra Duty, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Aluminum Die Cast, Gray
Die-Cast In-Use Aluminum Weatherproof Covers are extra-duty rated and easy to install. Heavy-duty die-cast aluminum construction ensures long-lasting durability. Covers come with a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Also known as: 078275130104, WP1250MVXD

Specifications

Mounting: Vertical
Color: Gray
Depth: 4 5/8 in
Gangs: 1
Material: PVC
Mounting: Vertical
Depth: 4 5/8 in
Material: PVC
Color: Gray
Gangs: 1

Customer Reviews

No reviews for this product
(0)