![Support Grip, Single Eye, Closed Mesh, Range: 1.00 to 1.24 Inch Support Grip, Single Eye, Closed Mesh, Range: 1.00 to 1.24 Inch](https://rexel-cdn.com/products/kel02201017.jpg?i=38D2BC66-89F2-4974-AE26-279A6C7CAB2E&f=420)
Support Grip, Single Eye, Closed Mesh, Range: 1.00 to 1.24 Inch
Item #: 33454
Cat #: 02201017
UPC: 783585301013
Sign In or Register to view pricing and more.
Documents & Guides
Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 1.000 Inch - 0.240 Inch. Mesh Length: 14 Inch.
Overview
Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 1.000 Inch - 0.240 Inch. Mesh Length: 14 Inch.
Also known as: 783585301013, 02201017
Specifications
Material: | Bronze |
Length: | 14 in |
Diameter Range: | 1.000 - 1.240 in |
Material: | Bronze |
Diameter Range: | 1.000 - 1.240 in |
Length: | 14 in |
Customer Reviews
No reviews for this product
(0)