Search results

13,309 Found
Hubbell-Wiring Kellems

20A Commercial Grade Duplex Receptacle, 5-20R, White

Item #: 23652
CAT #: CR20WHI
UPC: 783585900179
Company wide:
0 in stock
Hubbell-Wiring Kellems

Straight Blade Plug, 15A, 125V, 5-15P, 2P3W

Item #: 54525
CAT #: HBL5266C
UPC: 783585173009
Company wide:
0 in stock
Hubbell-Wiring Kellems

Straight Blade Connector, 15 Amp, 125V

Item #: 54493
CAT #: HBL5269C
UPC: 783585173252
Company wide:
0 in stock
Hubbell-Wiring Kellems

Single Pole Switch, 20A, 120/277VAC, White

Item #: 53951
CAT #: CS120W
UPC: 783585901145
Company wide:
0 in stock
Hubbell-Wiring Kellems

20A Commercial Grade Duplex Receptacle, 5-20R, White

Item #: 19617
CAT #: BR20WHI
UPC: 783585144023
Company wide:
0 in stock
Hubbell-Wiring Kellems

Strain Relief Grips, Dust-Tight, 3/4" NPT, 0.54 - 0.73"

Item #: 1118559
CAT #: 073031203A
UPC: 783585550169
Company wide:
0 in stock
Hubbell-Wiring Kellems

Duplex Receptacle, Single-Gang, Thermoplastic, White

Item #: 1694118
CAT #: P8W
UPC: 883778313271
Company wide:
0 in stock
Hubbell-Wiring Kellems

20A Commercial Grade Duplex Receptacle, 5-20R, Ivory

Item #: 23670
CAT #: CR20I
UPC: 783585900155
Company wide:
0 in stock
Hubbell-Wiring Kellems

Wallplate, 1-Gang, Decorator, White

Item #: 1691826
CAT #: P26W
UPC: 883778312182
Company wide:
0 in stock
Hubbell-Wiring Kellems

Wallplate, 1-Gang, Box Mount Blank, White

Item #: 1694430
CAT #: P13W
UPC: 883778311208
Company wide:
0 in stock
Hubbell-Wiring Kellems

Disconnect Switch, Rotary, 30A, 600VAC, 3P, Non-Metallic

Item #: 16491
CAT #: HBLDS3
UPC: 783585955001
Company wide:
0 in stock
Hubbell-Wiring Kellems

Round PVC Floor Box, 6" Depth

Item #: 106483
CAT #: RF400
UPC: 883778112898
Company wide:
0 in stock
Hubbell-Wiring Kellems

Duplex Receptacle Wallplate, 1-Gang, Stainless Steel

Item #: 31899
CAT #: SS8
UPC: 883778201295
Company wide:
0 in stock
Hubbell-Wiring Kellems

Cord Grip, Strain Relief, Straight, 3/4", Male, Aluminum

Item #: 32541
CAT #: 07401018
UPC: 783585321998
Company wide:
0 in stock
Hubbell-Wiring Kellems

Wallplate, 2-Gang, Decorator, White

Item #: 1691827
CAT #: P262W
UPC: 883778311864
Company wide:
0 in stock
Hubbell-Wiring Kellems

20A Commercial Grade Duplex Receptacle, 5-20R, White

Item #: 26354
CAT #: DR20WHI
UPC: 783585127903
Company wide:
0 in stock
Hubbell-Wiring Kellems

20A Commercial Grade Duplex Receptacle, 5-20R, White

Duplex Receptacle, Commercial Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Self Grounding, Side Wired, Steel Strap - White
Item #: 23652
CAT #: CR20WHI
UPC: 783585900179
Company wide:
0 in stock
Hubbell-Wiring Kellems

Straight Blade Plug, 15A, 125V, 5-15P, 2P3W

Straight Blade Devices, Male Plug, Insulgrip Heavy Duty, Industrial/Commercial Grade, Straight, 2-pole 3-wire Grounding, 125V, 15A , 5-15P, Black And White
Item #: 54525
CAT #: HBL5266C
UPC: 783585173009
Company wide:
0 in stock
Hubbell-Wiring Kellems

Straight Blade Connector, 15 Amp, 125V

Straight Blade Connector, 15 Amp, 125 Volt, NEMA 5-15R, 2-Pole/3-Wire, Industrial Grade, Grounding - Black/White
Item #: 54493
CAT #: HBL5269C
UPC: 783585173252
Company wide:
0 in stock
Hubbell-Wiring Kellems

Single Pole Switch, 20A, 120/277VAC, White

HUB CS120W SWITCH, SPEC, SP, 20A
Item #: 53951
CAT #: CS120W
UPC: 783585901145
Company wide:
0 in stock
Hubbell-Wiring Kellems

20A Commercial Grade Duplex Receptacle, 5-20R, White

Duplex Receptacle, Commercial Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Self Grounding, Back & Side Wired, Steel Strap - White
Item #: 19617
CAT #: BR20WHI
UPC: 783585144023
Company wide:
0 in stock
Hubbell-Wiring Kellems

Strain Relief Grips, Dust-Tight, 3/4" NPT, 0.54 - 0.73"

Strain Relief Grips, Dust-Tight, 3/4 Inch NPT, 0.54 - 0.73 Inch, Non-Insulated, Aluminum With Galvanized Steel Mesh.
Item #: 1118559
CAT #: 073031203A
UPC: 783585550169
Company wide:
0 in stock
Hubbell-Wiring Kellems

Duplex Receptacle, Single-Gang, Thermoplastic, White

Duplex Receptacle, Single-Gang, Thermoplastic, White
Item #: 1694118
CAT #: P8W
UPC: 883778313271
Company wide:
0 in stock
Hubbell-Wiring Kellems

20A Commercial Grade Duplex Receptacle, 5-20R, Ivory

Duplex Receptacle, Commercial Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Self Grounding, Side Wired, Steel Strap - Ivory
Item #: 23670
CAT #: CR20I
UPC: 783585900155
Company wide:
0 in stock
Hubbell-Wiring Kellems

Wallplate, 1-Gang, Decorator, White

Wallplate, Single-Gang, Decorator, White, Polycarbonate Thermoplastic
Item #: 1691826
CAT #: P26W
UPC: 883778312182
Company wide:
0 in stock
Hubbell-Wiring Kellems

Wallplate, 1-Gang, Box Mount Blank, White

Wallplate, Single-Gang, Box Mount Blank, White, Polycarbonate Thermoplastic
Item #: 1694430
CAT #: P13W
UPC: 883778311208
Company wide:
0 in stock
Hubbell-Wiring Kellems

Disconnect Switch, Rotary, 30A, 600VAC, 3P, Non-Metallic

Disconnect Switch, Rotary, 30 Amp, 600 Volt AC, 3-Pole, Non-Metallic Enclosure
Item #: 16491
CAT #: HBLDS3
UPC: 783585955001
Company wide:
0 in stock
Hubbell-Wiring Kellems

Round PVC Floor Box, 6" Depth

Round PVC Floor Box, 1-Gang, Diameter 4-7/8 Inch, Depth 6 Inch, Accepts 3/4 and 1 Inch PVC Conduit, Includes: (4) Reducers, (4) Closure Plugs, and Concrete Cover With Locator Flag
Item #: 106483
CAT #: RF400
UPC: 883778112898
Company wide:
0 in stock
Hubbell-Wiring Kellems

Duplex Receptacle Wallplate, 1-Gang, Stainless Steel

Wallplates And Boxes, Metallic Plates, 1-gang, 1) Duplex Opening, Standard Size, Stainless Steel
Item #: 31899
CAT #: SS8
UPC: 883778201295
Company wide:
0 in stock
Hubbell-Wiring Kellems

Cord Grip, Strain Relief, Straight, 3/4", Male, Aluminum

Deluxe Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, Form Size: F3, NPT Diameter: 3/4 Inch, Cable Diameter Range: 0.500 Inch - 0.625 Inch.
Item #: 32541
CAT #: 07401018
UPC: 783585321998
Company wide:
0 in stock
Hubbell-Wiring Kellems

Wallplate, 2-Gang, Decorator, White

Wallplate, Two-Gang, Decorator, White, Polycarbonate Thermoplastic
Item #: 1691827
CAT #: P262W
UPC: 883778311864
Company wide:
0 in stock
Hubbell-Wiring Kellems

20A Commercial Grade Duplex Receptacle, 5-20R, White

Decorator Duplex Receptacle, 20 Amp, 125 Volt, White, Commercial Specification Grade, Back & Side Wire, 2 Pole, 3 Wire, NEMA 5-20R
Item #: 26354
CAT #: DR20WHI
UPC: 783585127903
Company wide:
0 in stock
Page 1 of 99+
Over 13,309 Items found