This product may not be available in all locations.

Meter Center, 125A, 20/40, OH/UG, BR Type, 22 kAIC, Solar Ready
Item #: 773395
Cat #: MBE2040PV125BTF
UPC: 786685894638
Documents & Guides
125 Amp Solar Ready Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 20/40 Distribution, 125A Main Breaker Included CSR2125N, 225A Buss Rating, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount
Sign In or Register to view pricing and more.
Overview
125 Amp Solar Ready Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 20/40 Distribution, 125A Main Breaker Included CSR2125N, 225A Buss Rating, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount
Eaton’s Solar Power Centers combine both utility power and solar photovoltaic (PV) power into one enclosure. Solar Power Centers can be applied as a component of a complete PV electrical system. Eaton offers the most complete line of Balance of System (BOS) products in the industry, along with a wide variety of configurations including loadcenters and meter breakers.
Also known as: 786685894638, MBE2040PV125BTF
Specifications
Mounting: | Flush |
Amps: | 125 |
Phase: | 1 |
Volts AC: | 120/240 |
Jaws: | 4 |
Sockets: | 1 |
Circuits: | 40 |
IP/NEMA Rating: | NEMA 3R |
Interrupt Rating AC: | 22 kA |
Mounting: | Flush |
Phase: | 1 |
Jaws: | 4 |
Circuits: | 40 |
Interrupt Rating AC: | 22 kA |
Amps: | 125 |
Volts AC: | 120/240 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)