
LumiCleanse UVC Germicidal Fixture
Item #: 1754822
Cat #: LC-UVC-TOWER-216W-01
UPC: 844006062651
LumiCleanse™ UVC Germicidal Portable Tower (20"W x 59"H), UV-C Quartz Lamps with 253.7nm Wavelength, Select from 3 timing options: 30, 60 or 120 minutes, via remote control. Integrated motion sensor will detect any movement & immediately deactivate the fixture if someone mistakenly walks into space while the light is on. Ultraviolet Measurement Cards Are Recommended (see associated item).
Sign In or Register to view pricing and more.
No associated products found.
Overview
LumiCleanse™ UVC Germicidal Portable Tower (20"W x 59"H), UV-C Quartz Lamps with 253.7nm Wavelength, Select from 3 timing options: 30, 60 or 120 minutes, via remote control. Integrated motion sensor will detect any movement & immediately deactivate the fixture if someone mistakenly walks into space while the light is on. Ultraviolet Measurement Cards Are Recommended (see associated item).
With the heightened focus on health and concerns about a wide variety of pathogens, we have decided to expand our product line into germicidal UV-C solutions. UV-C light has a long history of killing bacteria, viruses, mold, fungus and allergens. Our RemPhos LumiCleanse UVC1 fixture uses light sources that include UV-C wavelength that has a proven track record of killing efficacy. The wavelengths of light we are using in these fixtures have been tested using CDC standards to kill class 1, 2, & 3 viruses with a 99.9% kill rate. UV-C light is germicidal, meaning it deactivates the DNA of bacteria, virus and other pathogens, destroying their ability to multiply and cause disease. Since it can also cause skin and eye damage, it must only be used in unoccupied rooms.
Also known as: 844006062651, LC-UVC-TOWER-216W-01
Specifications
Volts AC: | 120 |
Wattage: | 246 |
Light Technology: | UV |
Volts AC: | 120 |
Light Technology: | UV |
Wattage: | 246 |
Customer Reviews
No reviews for this product
(0)