This product may not be available in all locations.
1
more

Panel Board, Interior, 400A, 42 Circuit, 480/277VAC, 3PH, CU Bus
Item #: 166768
Cat #: AEU3424RCXAXT1B4
UPC: 783175120321
Documents & Guides
Panel Board, Interior, 400 Amp, 480/277 Volt AC, 42 Circuit, 3-Phase, Copper Bus, Feed Through, 76.5 Inch Height, 4-TGL2 Ground Bars Included
Sign In or Register to view pricing and more.
No associated products found.
Overview
Panel Board, Interior, 400 Amp, 480/277 Volt AC, 42 Circuit, 3-Phase, Copper Bus, Feed Through, 76.5 Inch Height, 4-TGL2 Ground Bars Included
ReliaGear® Lighting Panelboards feature increased breaker density and the superior SACE® FORMULA A2 & SACE® Tmax® XT circuit breakers as mains and sub-feeds in the RQ, RL, RE, and RS to experience XTreme performance. ReliaGear lighting panelboards are the safe, smart, and sustainable solution for projects of any size that demand quick delivery, ease of installation, design flexibility, and greater versatility.
Also known as: 783175120321, AEU3424RCXAXT1B4
Specifications
Volts AC: | 480, 277 |
Amps: | 400 |
Circuits: | 42 |
Height: | 76.500 in |
Volts AC: | 480, 277 |
Circuits: | 42 |
Amps: | 400 |
Height: | 76.500 in |
Customer Reviews
No reviews for this product
(0)