1/2" - 1" Water Pipe Ground Clamp

Item #: 527726

Cat #: KP-1

UPC: 785037418423

Documents & Guides
Bare Ground Clamp, Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG - 2 AWG, Pipe Size: 1/2" - 1".
Sign In or Register to view pricing and more.

No associated products found.

Overview

Bare Ground Clamp, Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG - 2 AWG, Pipe Size: 1/2" - 1".
Cast from high strength, highly conductive copper alloy. Special pressure bar grips armored cable insulation to decrease chances of grounding conductor being pulled out. Furnished with steel screws.
Also known as: 785037418423, KP-1, 12brz, j weaver

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Material: Bronze
Allowable Gauge Range: 10 - 8
Diameter: 3/4 in, 1/2 in, 1 in
Allowable Gauge Range: 10 - 8
Material: Bronze

Customer Reviews

No reviews for this product
(0)