
Heater Interior, ComPak Series, 563W 208V
Item #: 755484
Cat #: CS058
UPC: 027418675637
Documents & Guides
Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat), 563W 208V *Cadet Part # 67563*
Sign In or Register to view pricing and more.
Overview
Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat), 563W 208V *Cadet Part # 67563*
Warm up in a hurry with a fast-heating coil element. Spread the warmth all around with an efficient, quiet fan Rest easy—includes high-temperature safety shutoff feature. Enjoy trouble-free use, thanks to a durable, reliable design. No sharp edges, so kids and pets stay safe. Install in any room, thanks to a compact design and horizontal or vertical mounting options. Ceiling installation is possible with models that are 1,500 watts or less. Available with or without a built-in adjustable thermostat. Proudly made in the USA. 2-year warranty. ETL listed to UL standards.
Also known as: 027418675637, CS058
Specifications
Wattage: | 563 |
Volts AC: | 208 |
Mounting: | Wall |
Family / Style: | ComPak |
Wattage: | 563 |
Mounting: | Wall |
Volts AC: | 208 |
Family / Style: | ComPak |
Customer Reviews
No reviews for this product
(0)