Wall Can, ComPak Series

Item #: 686990

Cat #: CC10

UPC: 027418670601

Documents & Guides
ComPak Wall Can, Dimensions: 7.875" x 11.5" x 4", Galvanized, (These are priced per can.) *Cadet Part # 67060*
Sign In or Register to view pricing and more.

Overview

ComPak Wall Can, Dimensions: 7.875" x 11.5" x 4", Galvanized, (These are priced per can.) *Cadet Part # 67060*
Wall can designed for use with Cadet's Com-Pak series heaters, in a convenient multi-pack Fits exclusively with any Cadet Com-Pak (CS), Com-Pak Max (CM), Com-Pak Bath (CB), or Energy Plus (CE) wall heater Black powder-coated paint eliminates sharp metal edges Recesses into wall for a clean finish Dimensions: 7-7/8" W x 11-1/2" H x 4" D
Also known as: 027418670601, CC10, wall heater can

Specifications

Material: Galvanized
Mounting: Wall
Family / Style: ComPak
Material: Galvanized
Family / Style: ComPak
Mounting: Wall

Customer Reviews

No reviews for this product
(0)