![22A Bimetal SP Thermostat, White 22A Bimetal SP Thermostat, White](https://rexel-cdn.com/products/4.jpg?i=5EFBA07D-35D7-4F9B-AC92-5642DB0C5B96&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Bimetal Thermostat, Vertical Mount, Single-Pole, 22 Amp, 120/208/240V, Temperature Range: 50°F to 90°F, White
Overview
Bimetal Thermostat, Vertical Mount, Single-Pole, 22 Amp, 120/208/240V, Temperature Range: 50°F to 90°F, White
Line voltage control for 120, 208 or 240 volt electric baseboard and wall heaters Easily replaces most line voltage wall-mounted thermostats Controls up to 5,280 watts at 240 volts or 2,640 watts at 120 volts Available in single (2 wires) or double (4 wires) pole Setpoint range: 50°F to 90°F
Also known as: 027418083005, T521-W, tstat
Specifications
Volts AC: | 120, 240, 208 |
Poles: | 1 |
Color: | White |
Amps: | 22 |
Volts AC: | 120, 240, 208 |
Color: | White |
Poles: | 1 |
Amps: | 22 |
Customer Reviews
No reviews for this product
(0)