
Linerless Rubber Splicing Tape, 1" x 15'
Item #: 79729
Cat #: 130C-1X15FT
UPC: 054007417521
Documents & Guides
High Voltage Linerless Rubber Splicing Tape, Scotch, Unprinted. Size: 1 Inch Width, 30 Foot Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.
Sign In or Register to view pricing and more.
Overview
High Voltage Linerless Rubber Splicing Tape, Scotch, Unprinted. Size: 1 Inch Width, 30 Foot Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.
Circuit Board Relay, SPDT, 24V DC
Also known as: 054007417521, 130C-1X15FT
Specifications
Width: | 1 in |
Color: | Black |
Material: | Rubber |
Length: | 15 ft |
Width: | 1 in |
Material: | Rubber |
Color: | Black |
Length: | 15 ft |
Customer Reviews
No reviews for this product
(0)