
250/600W Toggle Dimmer, CFL/LED/Incandescent/Halogen, 250/600W, White
Item #: 742355
Cat #: AYCL-253PH-WH
UPC: 784276090162
Documents & Guides
Ariadni Dimmer, 250 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, White
Sign In or Register to view pricing and more.
Overview
Ariadni Dimmer, 250 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, White
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 784276090162, AYCL-253PH-WH
Specifications
Wattage: | 600, 250 |
Volts AC: | 120 |
Mounting: | Surface |
Poles: | 1 |
Color: | White |
Light Technology: | LED, CFL, Halogen, Incandescent |
Dimmable: | Yes |
Family / Style: | Ariadni |
Wattage: | 600, 250 |
Mounting: | Surface |
Color: | White |
Dimmable: | Yes |
Volts AC: | 120 |
Poles: | 1 |
Light Technology: | LED, CFL, Halogen, Incandescent |
Family / Style: | Ariadni |
Customer Reviews
No reviews for this product
(0)