Toggle Switch Wallplate, 1-Gang, Plastic, White

Item #: 239768

Cat #: FG-1-WH

UPC: 027557554251

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: White Gloss.

Overview

1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: White Gloss.
Fassada, Gloss, Single-gang wallplate in white
Also known as: 027557554251, FG-1-WH

Specifications

Type: Toggle Switch
Mounting: Device
Gangs: 1
Color: White
Type: Toggle Switch
Gangs: 1
Mounting: Device
Color: White

Customer Reviews

No reviews for this product
(0)