LED Jelly Jar, 10W, 800L, 5000K, 120-277V, Pendant Mount

Item #: 1361776

Cat #: JELYJAR1A/010UNV750/PM/GR

UPC: 046135601705

Documents & Guides
LED Jelly Jar, 10 Watt, 800 Lumen, 5000K, 70 CRI, 120-277 Volt, Pendant Mount, Gray Finish, * Sylvania Part # 60170*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Jelly Jar, 10 Watt, 800 Lumen, 5000K, 70 CRI, 120-277 Volt, Pendant Mount, Gray Finish, * Sylvania Part # 60170*
Also known as: 046135601705, JELYJAR1A/010UNV750/PM/GR

Specifications

Wattage: 10
Color Temperature: 5000 (Bright White)
Mounting: Pendant
Color: Gray
Type: Luminaire
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 10
Mounting: Pendant
Type: Luminaire
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: Gray
Light Technology: LED

Customer Reviews

No reviews for this product
(0)