Relay, Ice Cube, Slim Line, 5-Bladee, 1PDT, 16A, 24VDC, w/Options

Item #: 43094

Cat #: 700-HK36Z24-3-4

UPC: 662074449903

Documents & Guides
Relay, Ice Cube, Slim Line, 5 Blade, 1-Pole, Double Throw, 16 Amp, 24 Volt DC, Quick Connect Terminations, Push to Test, Manual Override, LED Option
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Ice Cube, Slim Line, 5 Blade, 1-Pole, Double Throw, 16 Amp, 24 Volt DC, Quick Connect Terminations, Push to Test, Manual Override, LED Option
Lower power consumption and long life equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on core activities, not parts. And 700-HK interposing relays features a jumper system to reduce wearing costs. Catalog item 700-HK36Z24-3-4 from Rockwell Automation® is a 24 V DC general purpose slim line relay. Its specifications include: standard contacts, one changeover contact (single pole double throw, SPDT) 16 A, push-to-test, and manual override function.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074449903, 700-HK36Z24-3-4

Specifications

Type: 5-Blade, Relay, Ice Cube
Volts DC Control: 24
Mounting: Socket
Poles: 1
Amps: 16
Type: 5-Blade, Relay, Ice Cube
Mounting: Socket
Amps: 16
Volts DC Control: 24
Poles: 1

Customer Reviews

No reviews for this product
(0)