Toggle Switch Wallplate, 3-Gang, Plastic, White Gloss

Item #: 487619

Cat #: FG-3-WH

UPC: 027557554350

Documents & Guides
3-Gang Toggle Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: White Gloss.
Sign In or Register to view pricing and more.

No associated products found.

Overview

3-Gang Toggle Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: White Gloss.
Fassada, Gloss, Three-gang wallplate in white
Also known as: 027557554350, FG-3-WH

Specifications

Type: Toggle Switch
Gangs: 2
Mounting: Device
Color: White
Type: Toggle Switch
Mounting: Device
Gangs: 2
Color: White

Customer Reviews

No reviews for this product
(0)