This product may not be available in all locations.

Auxiliary Contact Block, Side Mount, 1 NC Contact
Item #: 69932
Cat #: 100-SA01
UPC: 662072613047
Documents & Guides
Auxiliary Contact Block, Side Mount, 1 Normally Closed, without Sequence Terminal Designation
Sign In or Register to view pricing and more.
nVent Hoffman
A1210CHFTC Enclosure, NEMA 12, Hinge Cover With Flange Trough Collar, 12 x 10 x 4.540", Steel/Gray
Item #: 18143
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
nVent Hoffman
A6P6 Panel For 6" x 6" Junction Box, 4.88" x 4.88", Steel/White Powder Coat Finish
Item #: 36077
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
nVent Hoffman
A12P10 Panel For Junction Box, 12" x 10", Steel/White Powder Coat Finish
Item #: 35999
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Auxiliary Contact Block, Side Mount, 1 Normally Closed, without Sequence Terminal Designation
Auxiliary contact blocks are extra contacts typically used for logic or status signals. Allen-Bradley® item 100-SA01 from Rockwell Automation® is a side-mounting auxiliary contact block for 100-C contactors. It has one normally closed contact without sequence numbering designations. And it is an MCS 100-C, 104-C, 700-CF, 700S-CF accessory. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072613047, 100-SA01
Specifications
Mounting: | Side |
Family / Style: | 100-C |
Type: | Auxiliary Contact |
Mounting: | Side |
Type: | Auxiliary Contact |
Family / Style: | 100-C |
Customer Reviews
No reviews for this product
(0)