Junction Box, NEMA 12, Screw Cover, 6" x 6" x 4"

Item #: 36353

Cat #: A606SC

UPC: 783510543402

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 12, Screw Cover, 6 x 6 x 4 Inch, Steel/Gray

Overview

Junction Box, NEMA 12, Screw Cover, 6 x 6 x 4 Inch, Steel/Gray
Ideal for a broad range of applications, the nVent HOFFMAN HOFA606SC enclosure’s screw cover is secured in each corner for a positive seal but easily removed for modifications.
Also known as: 783510543402, A606SC

Specifications

Depth: 4 in
Mounting: Surface
Height: 6 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Width: 6 in
Special Program: Hoffman On Demand
Depth: 4 in
Height: 6 in
Material: Steel
Special Program: Hoffman On Demand
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Width: 6 in

Customer Reviews

No reviews for this product
(0)