Breaker, 30A, 1P, 120V, Ground Fault Equipment Protection

Item #: 572428

Cat #: QBHGF1030

UPC: 786679373309

Documents & Guides
Miniature Industrial Ground Fault Circuit Breaker, Type QBHGF, Bolt-On, 1-Pole, 30 Amp, 120 Vac, 22 kAIC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Miniature Industrial Ground Fault Circuit Breaker, Type QBHGF, Bolt-On, 1-Pole, 30 Amp, 120 Vac, 22 kAIC
Also known as: 786679373309, QBHGF1030

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 22 kA
Poles: 1
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)