Drive, 240VAC, 3P, 1.5kW, 2HP, 8.0A, IP20, No Filter

Item #: 65882

Cat #: 22B-B8P0N104

UPC: 820919078484

PowerFlex 40 AC Drive, 200 - 240 Volt AC, 3-Phase, 8 Amps, 1.5 kW, 2 Horse Power, Frame Size B, Panel Mount - IP20, NEMA/UL Type Open, LED Display, Digital Keypad, No CE Compliant Filter, RS485
Sign In or Register to view pricing and more.

No associated products found.

Overview

PowerFlex 40 AC Drive, 200 - 240 Volt AC, 3-Phase, 8 Amps, 1.5 kW, 2 Horse Power, Frame Size B, Panel Mount - IP20, NEMA/UL Type Open, LED Display, Digital Keypad, No CE Compliant Filter, RS485
Our PowerFlex® 40 AC Drives provide OEMs, machine builders, and end users with performance-enhancing motor control in an easy-to-use compact package. These drives feature sensorless vector control to meet low-speed torque demands. With flexible enclosure options, and simple programming, they can be installed and configured quickly. We also have packaged drives that provide additional control, power, and enclosure options in standardized designs.
Also known as: 820919078484, 22B-B8P0N104

Specifications

Phase: 3
Horsepower: 2
Type: Variable Frequency Drive
Volts AC: 240
Amps: 8
IP/NEMA Rating: IP20
Wattage: 1.500 kW
Phase: 3
Type: Variable Frequency Drive
Amps: 8
Wattage: 1.500 kW
Horsepower: 2
Volts AC: 240
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)