This product may not be available in all locations.
2
more
![Breaker, Twin, 20/20A, 1P, 120/240VAC, 10 kAIC, Type QO Breaker, Twin, 20/20A, 1P, 120/240VAC, 10 kAIC, Type QO](https://rexel-cdn.com/products/pdocrefqot2020da19pfiletyperendition4000png.jpg?i=04C85EA5-3B9F-49D1-B87E-74560F17FE3D&f=420)
Breaker, Twin, 20/20A, 1P, 120/240VAC, 10 kAIC, Type QO
Item #: 67875
Cat #: QOT2020
UPC: 78590141808
Documents & Guides
Breaker, Twin, 20/20 Amp, 2 x 1-Pole, 120/240 Volt AC, 10 kAIC, Type QO
Sign In or Register to view pricing and more.
Overview
Breaker, Twin, 20/20 Amp, 2 x 1-Pole, 120/240 Volt AC, 10 kAIC, Type QO
Also known as: 78590141808, QOT2020
Specifications
Family / Style: | QO |
Amps: | 20 |
Poles: | 1 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | QO |
Poles: | 1 |
Standards: | California Proposition 65 |
Amps: | 20 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)