6-1/2" Pump Pliers, Jaw Capacity: 7/8"

Item #: 304

Cat #: D502-6

UPC: 092644730023

Sign In or Register to view pricing and more.
Documents & Guides
Pump Pliers, 6-1/2", Max Jaw Opening 7/8", Plastic-Coated Yellow Handle

Overview

Pump Pliers, 6-1/2", Max Jaw Opening 7/8", Plastic-Coated Yellow Handle
The Klein Tools 6-Inch Pump Pliers offers a wide range of jaw positions for your tightening and fastening jobs. These pliers feature induction hardened jaws for strength and long wear. Their secure tongue and groove design help to keep a sturdy grip even when under heavy pressure.
Also known as: 092644730023, D502-6

Specifications

Length: 6 1/2 in
Type: Pump Pliers
Standards: California Proposition 65
Color: Yellow
Length: 6 1/2 in
Standards: California Proposition 65
Type: Pump Pliers
Color: Yellow

Customer Reviews

No reviews for this product
(0)