Breaker, Twin, 20/20A, 1P, 120/240VAC, 10 kAIC, Type QO

Item #: 67875

Cat #: QOT2020

UPC: 78590141808

Breaker, Twin, 20/20 Amp, 2 x 1-Pole, 120/240 Volt AC, 10 kAIC, Type QO
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Twin, 20/20 Amp, 2 x 1-Pole, 120/240 Volt AC, 10 kAIC, Type QO
Also known as: 78590141808, QOT2020

Specifications

Family / Style: QO
Amps: 20
Poles: 1
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QO
Poles: 1
Standards: California Proposition 65
Amps: 20
Volts AC: 120/240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)