
GFCI Receptacle, Tamper/Weather Resistant, 15A, 125V, White
Item #: 849438
Cat #: GFWT1-W
UPC: 078477709238
Documents & Guides
GFCI Receptacle, SmartLock Pro Slim Series, Tamper/Weather Resistant, NEMA 5-15R,15 Amp, 125 Volt, 20 Amp Feed-Through, Back and Side Wired, White
Sign In or Register to view pricing and more.
Hubbell-Raco
5320-0 Weatherproof Box, 1 Gang, (3) 1/2" Outlets, 2" Depth, Aluminum Die Cast
Item #: 51844
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Intermatic
WP1000C Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 2-1/4" Deep, Vertical Mount
Item #: 82923
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
GFCI Receptacle, SmartLock Pro Slim Series, Tamper/Weather Resistant, NEMA 5-15R,15 Amp, 125 Volt, 20 Amp Feed-Through, Back and Side Wired, White
The SmartlockPro Self-Test GFCI tests itself even if youforget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.
Also known as: 078477709238, GFWT1-W
Specifications
Volts AC: | 120 |
Amps: | 15 |
Color: | White |
NEMA Configuration: | 5-15R |
Volts AC: | 120 |
Color: | White |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)