3
more

Pump Pliers, 10", Max Jaw Opening 1-3/4", Yellow
Item #: 283
Cat #: D502-10
UPC: 092644730108
Documents & Guides
10" Pump Pliers, Jaw Capacity: 1-3/4"
Sign In or Register to view pricing and more.
No associated products found.
Overview
10" Pump Pliers, Jaw Capacity: 1-3/4"
Klein Tools 10 inch (254 mm) Pump Pliers feature a secure tongue and groove design for a non-slip grip even when heavy pressure is applied. It has a tension-loaded joint to reduce handle wobble for sure gripping. Plastic-dipped handles provided added comfort and ease of identification.
Also known as: 092644730108, D502-10
Specifications
Type: | Pliers, Pump Pliers |
Material: | Steel |
Length: | 10 in |
Standards: | California Proposition 65 |
Color: | Yellow |
Type: | Pliers, Pump Pliers |
Length: | 10 in |
Color: | Yellow |
Material: | Steel |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)