Base Seam Clip / 5400 Series Raceway, Non-Metallic, Ivory

Item #: 6093

Cat #: 5406TB

UPC: 786776536188

Non-Metallic, Base Seam Clip, 5400 Series. Size: 1-3/4" Length, 7/8" Width. PVC, Ivory.
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Non-Metallic, Base Seam Clip, 5400 Series. Size: 1-3/4" Length, 7/8" Width. PVC, Ivory.
5400 Series™ Raceway provides wire and cable management for data, voice, video, and power applications. For school and office applications, this is an ideal solution for providing flexibility and accessibility of wire and cable.
Also known as: 786776536188, 5406TB

Specifications

Length: 1 3/4 in
Color: Ivory
Material: PVC
Length: 1 3/4 in
Material: PVC
Color: Ivory

Customer Reviews

No reviews for this product
(0)